Shop All Bed Frames
Baxton Studio
Easton Contemporary Glam and Luxe Navy Blue Velvet and Gold Metal Queen Size Panel Bed
Mfr # 220-12855-ZORO
Zoro # G407479772
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
- Overall Height 51.25
- Overall Width 73
- Overall Length 85.4
- For Use With Bedroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 220-12855-ZORO
- Zoro # G407479772
- UPC # 193271347162
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51.25 |
Overall Width | 73 |
Overall Length | 85.4 |
Details
Color | Navy Blue/Gold |
Material | Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam |
For Use With | Bedroom |
Includes | One (1) Queen Size Bed |
Description
Doze off in the luxurious embrace of the exquisite Easton panel bed Made in Malaysia, this gorgeous piece consists of a solid wood frame padded with foam and upholstered in plush velvet fabric The stunning wingback headboard is embellished with a beautiful crystaltufted design that creates an opulent bedroom backdrop The Easton requires assembly and needs both a box spring and mattress to function properly The tapered legs accentuate the subtle curves of the frame, making the Easton panel bed a magnificent addition to any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Vinyl/Metal (493P16)
- BAXTON STUDIO Easton Contemporary Glam and Luxe Grey Velvet and Gold Metal Queen Size Panel Bed (220-12853-ZORO)
- BAXTON STUDIO Bentley Mid-Century Walnut Finishing Solid Wood Queen Size Bed Frame (125-6925)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered King Size Bed (136-7438)
- BAXTON STUDIO Delora Beige Upholstered Queen Size Daybed (158-9673)
- BAXTON STUDIO Benjamin ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Twin Size Daybed (200-12559-ZORO)
- BAXTON STUDIO Edmond Grey Upholstered and Ash Walnut Wood Full Size Platform Bed (164-10665)
- BAXTON STUDIO Klara Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10730)
- Baxton Studio Beds and Mattresses