Shop All Bed Frames
Baxton Studio
Easton Contemporary Glam and Luxe Grey Velvet and Gold Metal Queen Size Panel Bed
Mfr # 220-12853-ZORO
Zoro # G007479714
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Gold
- Material Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
- Overall Height 51.25
- Overall Width 73
- Overall Length 85.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 220-12853-ZORO
- Zoro # G007479714
- UPC # 193271347148
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51.25 |
Overall Width | 73 |
Overall Length | 85.4 |
Details
Color | Grey/Gold |
Material | Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Description
Doze off in the luxurious embrace of the exquisite Easton panel bed Made in Malaysia, this gorgeous piece consists of a solid wood frame padded with foam and upholstered in plush velvet fabric The stunning wingback headboard is embellished with a beautiful crystaltufted design that creates an opulent bedroom backdrop The Easton requires assembly and needs both a box spring and mattress to function properly The tapered legs accentuate the subtle curves of the frame, making the Easton panel bed a magnificent addition to any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS 60 x 72 in. PVC Roll Up Blind; Woodgrain (249187)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- BAXTON STUDIO Torino Solid Walnut Wood Open Frame Style King Size Platform Bed (138-7621)
- BAXTON STUDIO Camino White Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7307)
- BAXTON STUDIO Netti Dark Grey Upholstered 2-Drawer Queen Size Platform Storage Bed (161-9905)
- BAXTON STUDIO Sinclaire Grey Upholstered Walnut-Finished Queen Sized Platform Bed (146-8158)
- Baxton Studio Beds and Mattresses