Shop All Dining Room Chairs
Baxton Studio
Devlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set
Mfr # 168-10816
Zoro # G2568121
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Brown
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 168-10816
- Zoro # G2568121
- UPC # 193271125869
- Country of Origin Malaysia
- Category Dining Room Chairs
Details
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Description
A clean, modern form is paired with comfortable seating in the Devlin dining chair. The Devlin is finished in a warm walnut brown that lends any space a relaxed feel. A slatted, angled back provides solid support in contemporary style. Each foam-padded chair is upholstered in an elegant light-tone fabric and requires assembly. With its compact size, the Devlin dining chair is an easy addition to dining rooms and nooks with limited space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- BAXTON STUDIO Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11661-ZORO)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- BAXTON STUDIO Gould Modern Transtional Black Plastic Dining Chair Set (4PC) (193-4PC-12024-ZORO)
- BAXTON STUDIO Sydnea Mid-Century White Acrylic Brown Wood Finished Dining Chair, PK4 (146-8791)
- MODWAY FURNITURE Casper Dining Armchairs, Pink, 2PK (EEI-905-PNK)
- Baxton Studio Dining Room Chairs