Shop All Bed Frames
Baxton Studio
Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard
Mfr # 210-12725
Zoro # G404401042
product price: $194.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Color Natural Brown
- Material natural rattan
- Overall Height 50.75
- Overall Width 60.5
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 210-12725
- Zoro # G404401042
- UPC # 193271286881
- Country of Origin Indonesia
- Category Bed Frames
Dimensions
Overall Height | 50.75 |
Overall Width | 60.5 |
Overall Length | 1 |
Size | Overall Dimensions: 50.75" High x 60.50" Wide x 1.00" Thick; Headboard Panel: 32.25" High; Legs: 18.50" High; |
Details
Color | Natural Brown |
Material | natural rattan |
For Use With | Bedroom |
Includes | One (1) Queen Size Headboard |
Weight Capacity | 14.8 |
Description
Exhibit an atmosphere full of grace and serenity in your bedroom with the remarkable Devereaux headboard. This stunning piece is handcrafted by skilled artisans using natural rattan. Slim rattan rods are placed within the rounded frame to form a smooth, geometric display that invokes the charm of a tropical getaway. The Devereaux will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. A beautiful expression of exotic craftsmanship, the Devereaux headboard is an extraordinary bedroom accessory.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- BAXTON STUDIO Aurelie Modern Light Beige Upholstered King Size Storage Bed (145-8127)
- BAXTON STUDIO Hampton Modern Light Beige Upholstered Full Size Bed (136-7448)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- BAXTON STUDIO Anders Walnut Wood Full Size Platform Bed with Built-In Shelves (164-10671)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- Baxton Studio Bed Frames