Shop All Outdoor Lounge Sets
Baxton Studio
Dermot Modern & Contemporary Beige Fabric and Grey Synthetic Rattan Upholstered 3-Piece Patio Set
Mfr # 202-12307
Zoro # G004401107
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric "spun polyester", pe rattan, metal, foam
- Overall Height 33.9
- Color Grey/Beige
- For Use With Outdoor
- Includes Two (2) Patio Chairs; One (1) Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 202-12307
- Zoro # G004401107
- UPC # 193271235407
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Height | 33.9 |
Overall Width | 28.1 |
Overall Length | 30.3 |
Details
Material | fabric "spun polyester", pe rattan, metal, foam |
Color | Grey/Beige |
For Use With | Outdoor |
Includes | Two (2) Patio Chairs; One (1) Table |
Weight | 39.7 |
Description
Bask in the refreshing air of the outdoors with the plush comfort of the Dermot patio set. This set includes two chairs and one table comprised of steel frames wrapped in durable synthetic rattan. The chairs are fitted with plush foam-padded cushions upholstered in weather-resistant fabric for exceptional comfort that lasts. The Dermot requires assembly and features a circular, glass tabletop to accommodate outdoor snacks and drinks. Take advantage of pleasant summer days and cool nights with the outstanding Dermot patio set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. (11C541)
- KOHLER Oil Filter (12 050 01-S)
- MTD Spdl Asm-Pulley & (618P09236)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- PIPERS PIT Set of 2 Acacia Patio Chairs with Cushions; Dark Brown - 18 x 26 x 29 in., 2PK (PI143258)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- RTA PRODUCTS LLC DUKAP® Enzo 7 Piece Outdoor Sofa Seating Set, Black/Gray (O-DK-018019BBG)
- SOJAG Charcoal Houston 4-Seater Glider Swing (113-9167665)
- Baxton Studio Patio Furniture