Shop All Outdoor Lounge Sets
Baxton Studio
Dermot Modern Beige Fabric and Grey Synthetic Rattan Upholstered Patio Chair, PK2
Mfr # 202-2PC-12308
Zoro # G304401050
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor
- Overall Height 33.9
- Material fabric "spun polyester", pe rattan, metal, foam
- Includes Two (2) Patio Chairs
- Weight 35.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 202-2PC-12308
- Zoro # G304401050
- UPC # 193271235414
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Height | 33.9 |
Overall Length | 30.3 |
Overall Width | 28.1 |
Details
For Use With | Outdoor |
Material | fabric "spun polyester", pe rattan, metal, foam |
Includes | Two (2) Patio Chairs |
Weight | 35.3 |
Color | Grey/Beige |
Description
Bask in the refreshing air of the outdoors with the plush comfort of the Dermot patio chair. This chair is comprised of a steel frame wrapped in durable synthetic rattan. Its plush seat and cushion are padded with layers of soft foam and upholstered in smooth yet weather-resistant fabric. The Dermot requires assembly and features smooth armrests for ergonomic comfort as you relax outside. Take advantage of pleasant summer days and cool nights with the outstanding Dermot patio chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carb Repair (Gravity Feed) (12 757 01-S)
- YARDGARD Yard Gard, 2 ft.x25 ft., 16 ga., Grn Vinyl (308350B)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 45Lnk (90PX045G)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 2 Chairs (XU-DG-810060362-GG)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- SHINERICH NORTHGATE 7pcs Wicker Modular Conversation Set (SRFS002210 - 1)
- W UNLIMITED 6 in. Earth Adirondack Chair with Phone & Cup Holder, Sky Blue (SW2101SB-CHOT)
- Baxton Studio Outdoor Lounge Sets