Shop All Accent Chairs
Baxton Studio
Delaney Mid-Century Oak Brown Finished Wood and Hemp Accent Chair
Mfr # 199-12165-ZORO
Zoro # G304096065
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 18.3
- Overall Height 28.3
- Color Beige/Oak brown
- Overall Length 28
- Material Synthetic Hemp Yarn,Solid Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 199-12165-ZORO
- Zoro # G304096065
- UPC # 193271222537
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 28.3 |
Overall Length | 28 |
Overall Width | 25.2 |
Details
Weight Capacity | 18.3 |
Color | Beige/Oak brown |
Material | Synthetic Hemp Yarn,Solid Oak |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Chair |
For Use With | Living Room |
Weight | 18.3 |
Description
Relax and lounge in the cozy, rustic warmth of the Delaney accent chair. Made in China, this chair is comprised of a sturdy wood frame upholstered with paper hemp yarn. The meticulous woven design creates a smooth seating experience while creating a unique visual display. Requiring assembly, the streamlined frame of the Delaney features ergonomic armrests for added comfort. A cozy addition that exudes rugged personality, the Delaney accent chair enriches the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- EAGLE GROUP Ceanroom Table, 72" X (CRT3072T-C)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- CALIFORNIA CABANA Towels 30 x 70 - Coral , 4PK (CABANA-CO)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Renessa Traditional Beige Velvet Upholstered and Dark Brown Finished Wood Armchair (200-12438-ZORO)
- BAXTON STUDIO Florent Beige Upholstered Black Finished Chaise Lounge (157-9701)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair (143-7850)
- MANHATTAN COMFORT Trillium Accent Chair in Black and Rose Gold (AC055-BK)
- Baxton Studio Accent Chairs