Shop All Bed Frames
Baxton Studio
Decker MidCentury Walnut Brown Finished Wood Full Size Platform Bed with Charging Station
Mfr # 217-11893-ZORO
Zoro # G807479570
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubber Wood,MDF
- Overall Height 38.8
- Overall Width 58.4
- Overall Length 82.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 217-11893-ZORO
- Zoro # G807479570
- UPC # 193271201204
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 38.8 |
Overall Width | 58.4 |
Overall Length | 82.9 |
Details
Color | Walnut Brown |
Material | Rubber Wood,MDF |
For Use With | Bedroom |
Includes | One (1) Full Size Bed |
Description
The Decker platform bed expertly balances the needs of the modern world with traditional artistry Made in Malaysia, this versatile piece consists of a solid wood frame featuring a low platform The headboard is conveniently fitted with a charging station containing two USB ports and two outlets to accommodate modern needs The Decker requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring A modest yet transformative addition, the Decker platform bed brings classic design to the modern age
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- BAXTON STUDIO Brooklyn Walnut Wood Beige Full Size Platform Bed (140-7541)
- BAXTON STUDIO Elin Upholstered Walnut Finished Queen Size Platform Bed with Drawers (159-9870)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- BAXTON STUDIO Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10944-ZORO)
- BAXTON STUDIO Mars Modern Greyish Beige Queen Size Headboard (134-7260)
- BAXTON STUDIO Fabrico Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10938-ZORO)
- Baxton Studio Beds and Mattresses