Shop All Waiting Room & Guest Chairs
Baxton Studio
Dark Brown Leather Dining Chair With Chrome Frame, PK2
Mfr # 35-3256
Zoro # G2557104
product price: $268.99
/pk 2, $134.50/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Black
- Back Material Leather
- Style Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 35-3256
- Zoro # G2557104
- UPC # 878445007690
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Style | Dining Chair |
Description
The shine of the chrome-finished steel frame contrasts beautifully with the matte brown bonded leather of the seat. The edges of the leather are finished with a single line of stitching in light beige. Small black plastic non-marking feet are included to protect your floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- RHYTHM Rhythm 4MH865WD23 Chateau Musical Motion Clock (4MH865WD23)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- BAXTON STUDIO Micah Modern Beige Upholstered Tufted Swivel Chair (151-9257)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- BAXTON STUDIO Brittany Club Chair (106-5455)
- BAXTON STUDIO Nexus Walnut Wood Finishing and Gravel Upholstered Arm Chair, PK2 (133-7147)
- BAXTON STUDIO Perris Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10869-Zoro)
- BAXTON STUDIO Jennifer Modern Lounge Chair with "Gravel" Seat (105-5257)
- BAXTON STUDIO Silvana Blue Velvet Upholstered Lounge Chair with Acrylic Legs (152-9267)
- Baxton Studio Office Chairs