Shop All Outdoor Dining Sets
Baxton Studio
Darian ModernGrey Fabric Upholstered and Grey Synthetic Rattan 4-Piece Patio Set
Mfr # 194-11755-ZORO
Zoro # G904101695
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Patio Set
- Overall Length 54.33
- For Use With Outdoor
- Overall Height 30.31
- Overall Width 73.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11755-ZORO
- Zoro # G904101695
- UPC # 193271195183
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 54.33 |
Overall Height | 30.31 |
Overall Width | 73.82 |
Details
Includes | One (1) Patio Set |
For Use With | Outdoor |
Material | Fabric "100% polyester",PE Rattan,Glass,Metal,Foam |
Weight | 106.92 |
Color | Grey |
Description
Lounge in the summer air with the serene design of the Darian patio set. Made in China, this lovely set includes one chair, one loveseat, one table, and one chaise comprised of sturdy metal frames wrapped in synthetic rattan. Each seat features plush cushions upholstered in weather-resistant fabric for cozy comfort that lasts. Requiring assembly, the Darian utilizes a rectangular glass tabletop with an open shelf for convenient storage of outdoor essentials. Bringing comfort and flexibility to your backyard, the Darian patio set is a welcomed addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 629341 (629341 EZGO / CUSHMAN / TEXTRON)
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3030-A)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- RENAISSANCE Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET12 (V1297SET12)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- NO NATZ 4290 PATIO CANDLE TIN OUTDOOR (9575A95-16Z)
- Baxton Studio Outdoor Dining Sets