Shop All Dining Room Chairs
Baxton Studio
Danton Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR
Mfr # 191-2PC-11704-ZORO
Zoro # G904101503
product price: $271.99
/pr
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric"100% polyester",Solid Rubber Wood,Foam
- Width 21.7
- Color Beige/Walnut Brown
- Length 20.9
- Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 191-2PC-11704-ZORO
- Zoro # G904101503
- UPC # 193271192281
- Country of Origin India
- Category Dining Room Chairs
Dimensions
Width | 21.7 |
Length | 20.9 |
Height | 31 |
Overall Height | 31 |
Overall Width | 21.7 |
Overall Length | 20.9 |
Details
Material | Fabric"100% polyester",Solid Rubber Wood,Foam |
Color | Beige/Walnut Brown |
Assembled/Unassembled | Assembly Required |
Includes | Two (2) Dining Chairs |
Weight Capacity | 13.8 |
For Use With | Dining Room |
Weight | 13.8 |
Description
Modern comfort and harmony take new heights with the Danton dining chair. Made in Malaysia, this chair is crafted from walnut brown finished wood that brings visual warmth to the layout of any dining room. Its curved wood backrest provides solid back support, while a plush, fabric upholstered seat ensures comfort with every meal. Requiring assembly, the Danton is supported by angled legs for stable support with added geometric charm. A compact yet expressive addition, the Danton dining chair brings stylish comfort to any dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Satin Black Metal With Tempered Glass (I 3314)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- BAXTON STUDIO Arween Modern Bohemian Natural Brown Rattan Dining Chair (225-13072-ZORO)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Light Grey (DC055AR-LG)
- Baxton Studio Dining Room Chairs