Shop All Bed Frames
Baxton Studio
Daniella ModernWhite Finished Wood Platform Bed-Full
Mfr # 193-11520-ZORO
Zoro # G404101829
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubberwood,MDF
- Overall Height 46.25
- Overall Width 57.99
- Overall Length 79.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11520-ZORO
- Zoro # G404101829
- UPC # 193271182800
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 46.25 |
Overall Width | 57.99 |
Overall Length | 79.52 |
Details
Color | White |
Material | Rubberwood,MDF |
Weight Capacity | 75 |
Includes | One (1) Full Size Bed |
For Use With | Bedroom |
Weight | 75 |
Description
Develop a serene environment in your bedroom with the stunning design of the Daniella bed. Made in Malaysia, this bed is constructed from sturdy wood showcasing a clean white finish. Inset paneling on the headboard and footboard lend a crisp, modern profile while turned legs add a classic touch. Requiring assembly, the Daniella utilizes wood slats for mattress support, which eliminates the need for a box spring. A cozy, refreshing addition, the Daniella bed establishes a modern profile in any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- BAXTON STUDIO Nereida Modern White and Grey-Finished Wood Twin Platform Bed (143-7869-7890)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Queen Size Arched Headboard (181-11130-Zoro)
- BAXTON STUDIO Carlson ModernEspresso Brown Finished Wood Twin Size 3-Drawer Platform Storage Bed (196-12015-ZORO)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Pink Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11185-Zoro)
- BAXTON STUDIO Fabrico Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10938-ZORO)
- BAXTON STUDIO Clare Navy Blue Velvet Queen Size Panel Bed with Tufted Headboard (163-10499)
- FLASH FURNITURE Queen Size Black Fabric Platform Bed & Mattress (HG-BM10-23-GG)
- Baxton Studio Bed Frames