Shop All Bed Frames
Baxton Studio
Dalini Modern King Black Faux Leather Headboard with Crystal Buttons
Mfr # 117-6353
Zoro # G2541844
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bed Size King
- Color Black
- Material Rubberwood, Faux Leather
- Overall Height 22.2 in
- Overall Width 77.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 117-6353
- Zoro # G2541844
- UPC # 847321039308
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Bed Size | King |
Overall Height | 22.2 in |
Overall Width | 77.6 in |
Overall Length | 45 in |
Depth | 3.3 in |
Details
Color | Black |
Material | Rubberwood, Faux Leather |
Included Headboard (Yes/No) | Yes |
Features | Button Tufted, Padded, Upholstered, Adjustable Height; Contemporary/Modern |
Item | Dalini Headboard |
For Use With | Baxton Studios Bed Frames: Leggett, Platt |
Assembly Required | Yes |
Description
The Dalini faux leather tufted headboard demonstrates contemporary inspired design, with fresh stylish appeal. This padded faux leather headboard in white features a classic design, an ideal way to jazz up your current bedroom decor. The Dalini Headboard is fully upholstered in padded faux leather and tufted with faux crystal buttons. The headboard comes with 2 pre-drilled holes (with height from ground up of 5.5"" and 8"") that go with any Leggett and Platt bedframe. The upper part on the back of the headboard's legs comes with 5 predrilled holes with 2.55"" apart from one another for height adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- BAXTON STUDIO Brooklyn Walnut Wood Grey Queen Size Platform Bed (140-7539)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- BAXTON STUDIO Lisette Modern Beige Upholstered King Size Bed (150-8852)
- BAXTON STUDIO Baltimore Modern Full Black Faux Leather Upholstered Headboard (106-5364)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- BAXTON STUDIO Pandora Grey and Brown 2-Drawer Twin Size Storage Platform Bed (141-7960)
- Baxton Studio Beds and Mattresses