Shop All Home Storage Cabinets
Baxton Studio
Dacey Mid-Century Transitional Espresso Brown Finished Wood and Rattan 3-Drawer Storage Cabinet
Mfr # 200-12180-ZORO
Zoro # G204101821
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paulownia Wood,MDF
- Color Espresso Brown/Natural Brown
- Overall Length 11.4
- Includes One (1) Chest
- Outside Length 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12180-ZORO
- Zoro # G204101821
- UPC # 193271222681
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Length | 11.4 |
Outside Length | 11.4 |
Overall Height | 23.2 |
Overall Width | 13.8 |
Details
Material | Paulownia Wood,MDF |
Color | Espresso Brown/Natural Brown |
Includes | One (1) Chest |
Weight | 10.6 |
For Use With | Storage & Organization |
Description
A beautiful piece of modern design with a retro feel, the Dacey storage cabinet elevates any interior layout. Made in China, this handy piece is comprised of a sturdy wood frame accented with rattan. Three drawers offer storage to organize your home while woven rattan drawer faces produce an atmosphere of warmth. Requiring minor assembly, the Dacey features round drawer knobs and inset paneling for a striking texture and depth. With excellent convenience in a remarkable design, the Dacey storage chest enhances any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan (196-12077-ZORO)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- Baxton Studio Home Storage Cabinets