Shop All Coffee Tables
Baxton Studio
Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Coffee Table
Mfr # 208-12136
Zoro # G604401095
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 63.9
- Includes One (1) Coffee Table
- Color Walnut Brown/Gold
- Overall Length 21.7
- Material particle board,pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 208-12136
- Zoro # G604401095
- UPC # 193271221097
- Country of Origin Malaysia
- Category Coffee Tables
Dimensions
Overall Length | 21.7 |
Overall Height | 12.2 |
Overall Width | 41.3 |
Details
Weight Capacity | 63.9 |
Includes | One (1) Coffee Table |
Color | Walnut Brown/Gold |
Material | particle board,pvc |
For Use With | Living Room |
Description
Injected with modern glamour, the Cormac coffee table is sure to become a bold anchor point in any layout. This handy piece is comprised of a sturdy wood frame adorned with metal accents. Two drawers offer convenient storage space, while the open shelf serves as a handy display for books, movies, and decorations. The Cormac requires assembly and features tapered drawer knobs, which accentuate the luxurious embellishments of the piece. Updated for the modern era, the Cormac coffee table grants a pleasant aura to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO Linas Mid-Century Walnut Finished Coffee Table (159-9862)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- BAXTON STUDIO Flannery Modern and Contemporary Walnut Brown Finished Wood and Black Finished Metal Coffee Table (180-11209-Zoro)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- BAXTON STUDIO Pierce Mid-Century Modern Walnut Finished Brown Wood Coffee Table (125-6898)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- Baxton Studio Coffee Tables