Shop All Nightstands
Baxton Studio
Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand
Mfr # 208-12139
Zoro # G604401132
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.9
- Overall Length 15.9
- Includes One (1) Nightstand
- Overall Height 18.5
- Color Dark Brown/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 208-12139
- Zoro # G604401132
- UPC # 193271221127
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Overall Width | 18.9 |
Overall Length | 15.9 |
Overall Height | 18.5 |
Details
Includes | One (1) Nightstand |
Color | Dark Brown/Gold |
Weight | 37.5 |
For Use With | Bedroom |
Material | particle board,pvc |
Description
Injected with modern glamour, the Cormac nightstand is sure to become a robust bedside assistant in any layout. This handy piece is comprised of a sturdy wood frame adorned with metal accents. Two drawers offer ample storage space to organize nighttime essentials and reserve the tabletop for daily use. The Cormac requires assembly and features tapered drawer knobs, which accentuate the luxurious embellishments of the piece. Updated for the modern era, the Cormac nightstand lends a pleasant character to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Janina Dining Table (5516-66)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7575)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 3-Drawer Nightstand (182-11736-Zoro)
- BAXTON STUDIO Calida Mid-Century Modern Whitewashed Natural Brown Finished Wood and Rattan 2-Drawer Nightstand (178-11412-Zoro)
- BAXTON STUDIO Kalila ModernWhite and Multi-Colored Finished Wood 3-Drawer Nightstand (199-12249-ZORO)
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- Baxton Studio Nightstands