Shop All Bed Frames
Baxton Studio
Cora ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Twin Size Daybed
Mfr # 200-12555-ZORO
Zoro # G504101811
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
- Overall Height 33.7
- Overall Width 89.4
- Overall Length 42.9
- For Use With Kids Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12555-ZORO
- Zoro # G504101811
- UPC # 193271273676
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 33.7 |
Overall Width | 89.4 |
Overall Length | 42.9 |
Details
Color | Light Blue/Dark Brown |
Material | Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Weight Capacity | 86 |
Weight | 86 |
Description
A chic twist on elegant design, the Cora daybed brings serene comfort to any bedroom space. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous velvet fabric. Curled arms lend a tranquil silhouette, while faux crystals decorate the daybed with glamorous personality. The Cora requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Cora daybed a charismatic addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- BAXTON STUDIO Cora ModernGrey Velvet Upholstered and Dark Brown Finished Wood Twin Size Daybed (200-12553-ZORO)
- BAXTON STUDIO Ally Beige Upholstered Twin Size Sofa Daybed with Roll Out Trundle Bed (151-9018)
- BAXTON STUDIO Brannigan Upholstered Walnut Finished Queen Size Storage Platform Bed (146-8197)
- BAXTON STUDIO Brooklyn Walnut Wood Grey Queen Size Platform Bed (140-7539)
- BAXTON STUDIO Liam Walnut Brown Finished Wood Twin Size Bunk Bed (157-9634)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- Baxton Studio Beds and Mattresses