Shop All Bed Frames
Baxton Studio
Cora ModernGrey Velvet Upholstered and Dark Brown Finished Wood Twin Size Daybed
Mfr # 200-12553-ZORO
Zoro # G904096106
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Dark Brown
- Material Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
- Overall Height 33.7
- Overall Width 89.4
- Overall Length 42.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12553-ZORO
- Zoro # G904096106
- UPC # 193271273614
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 33.7 |
Overall Width | 89.4 |
Overall Length | 42.9 |
Details
Color | Grey/Dark Brown |
Material | Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Weight Capacity | 86 |
Weight | 86 |
Description
A chic twist on elegant design, the Cora daybed brings serene comfort to any bedroom space. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous velvet fabric. Curled arms lend a tranquil silhouette, while faux crystals decorate the daybed with glamorous personality. The Cora requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Cora daybed a charismatic addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Queen Size Platform Bed (149-8775)
- BAXTON STUDIO Clare Navy Blue Velvet Queen Size Panel Bed with Tufted Headboard (163-10499)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered King Size Bed (136-7438)
- BAXTON STUDIO Lenora Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen (197-11598-ZORO)
- BAXTON STUDIO Veles Ash Walnut Finished Twin Size Trundle Bed (159-9826)
- BAXTON STUDIO Leni Beige 4-Drawer Queen Size Platform Storage Bed Frame (157-9585)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- Baxton Studio Bed Frames