Shop All Bed Frames
Baxton Studio
Cora ModernGrey Velvet Upholstered and Dark Brown Finished Wood Full Size Daybed
Mfr # 200-12554-ZORO
Zoro # G804096107
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Dark Brown
- Material Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
- Overall Height 33.7
- Overall Width 89.4
- Overall Length 57.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12554-ZORO
- Zoro # G804096107
- UPC # 193271273645
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 33.7 |
Overall Width | 89.4 |
Overall Length | 57.9 |
Details
Color | Grey/Dark Brown |
Material | Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic |
Weight Capacity | 104 |
Includes | One (1) Full Size Daybed |
For Use With | Kids Room |
Weight | 104 |
Description
A chic twist on elegant design, the Cora daybed brings serene comfort to any bedroom space. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous velvet fabric. Curled arms lend a tranquil silhouette, while faux crystals decorate the daybed with glamorous personality. The Cora requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Cora daybed a charismatic addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- BAXTON STUDIO Lisette Modern Beige Upholstered King Size Bed (150-8852)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed (183-11118-9409-Zoro)
- BAXTON STUDIO Demeter Mid-Century Walnut Brown Finished Wood King Size Platform Bed (156-9409-9430)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- BAXTON STUDIO Soloman Beige and Walnut Finished Wood King Size Platform Bed (141-7680)
- BAXTON STUDIO Pandora Grey and Brown 2-Drawer Twin Size Storage Platform Bed (141-7960)
- Baxton Studio Bed Frames