Shop All Shoe Storage
Baxton Studio
Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer
Mfr # 196-11928-ZORO
Zoro # G804101771
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material MDF,Plastic
- Length 14.5
- Overall Length 14.5
- Height 45.1
- Width 45.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-11928-ZORO
- Zoro # G804101771
- UPC # 193271205554
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 14.5 |
Overall Length | 14.5 |
Height | 45.1 |
Width | 45.2 |
Overall Height | 45.1 |
Overall Width | 45.2 |
Details
Material | MDF,Plastic |
Color | Oak Brown/Black |
Includes | One (1) Shoe Cabinet |
Weight | 105.8 |
For Use With | Entryway |
Description
Store your shoes on the sly with the Coolidge shoe cabinet. Made in Malaysia, this cabinet is constructed from sturdy wood. Three slatted doors, fitted with round knobs, conceal 11 shelves with storage space for up to 21 pairs of shoes. One spacious drawer, accented with inset paneling, provides additional storage space for miscellaneous items. Requiring assembly, the Coolidge is set on top of tapered legs for a refined silhouette that provides elevation to deter dust buildup. A handy and stylish addition, the Coolidge shoe cabinet accommodates the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2 In NPT (B-55-2)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- BAXTON STUDIO Renley ModernBlack Finished Wood 2-Door Shoe Storage Cabinet (195-11723-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- Baxton Studio Shoe Storage