Shop All Shoe Storage
Baxton Studio
Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet
Mfr # 197-11924-ZORO
Zoro # G304101592
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Solid Wood
- Length 14.5
- Height 27.4
- Overall Length 14.5
- Overall Height 27.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-11924-ZORO
- Zoro # G304101592
- UPC # 193271205516
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 14.5 |
Height | 27.4 |
Overall Length | 14.5 |
Overall Height | 27.4 |
Width | 29.5 |
Overall Width | 29.5 |
Details
Material | MDF,Solid Wood |
Includes | One (1) Shoe Cabinet |
Color | Oak Brown/Dark Brown |
For Use With | Entryway |
Weight | 44.1 |
Description
Store your shoes on the sly with the Coolidge shoe cabinet. Made in Malaysia, this shoe cabinet is constructed from sturdy wood. Four shelves located behind the doors provide storage space for approximately 12 pairs of shoes, depending on size. Requiring assembly, the Coolidge features slatted wood doors to enable air circulation and disperse odors. Tapered legs raise the cabinet to an ergonomic height, making the Coolidge shoe cabinet a sophisticated solution to your storage needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- SCULLY 01445 2" X 1-1/2" Ventalarm (01445)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- BAXTON STUDIO Renley ModernBlack Finished Wood 2-Door Shoe Storage Cabinet (195-11723-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 1-Drawer Shoe Storage Cabinet (197-11925-ZORO)
- TUHOME Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Dark Brown (ZLB7107)
- Baxton Studio Shoe Storage