Shop All Waiting Room & Guest Chairs
Baxton Studio
Constanza Classic Antiqued French Accent Chair
Mfr # 89-4528
Zoro # G2574379
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Back Color Wood
- Back Material Upholstery
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 89-4528
- Zoro # G2574379
- UPC # 847321010192
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Arm Style | Fixed Arms |
Back Color | Wood |
Back Material | Upholstery |
Style | Accent Chair |
Description
The Constanza French Living Room Chair will show you why French style has worked its way into the modern home. The distressed look of the antiqued finish exposed rubberwood frame is surprisingly versatile, fitting with like-minded traditional French furnishings as well as sleek modern and industrial styles. Similarly versatile is the neutral gray-beige linen upholstery, encasing comfy foam cushions. We recommend exclusively spot cleaning. The Constanza Designer Arm Chair requires assembly. Seat dimension: 18.5 inches high x 25 inches wide x 24 inches deep
Dimensions: 37.5 inches high x 29.25 inches wide x 29 inches deep
Dimensions: 37.5 inches high x 29.25 inches wide x 29 inches deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- ZORO SELECT Round Stool with Backrest, Height 24" to 28"Black (5NWH8)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- BAXTON STUDIO Silvana Blue Velvet Upholstered Lounge Chair with Acrylic Legs (152-9267)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- Baxton Studio Office Chairs