Shop All Dressers
Baxton Studio
Colburn Modern6-Drawer Oak Brown Finished Wood Storage Dresser
Mfr # 191-11978-ZORO
Zoro # G704101543
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Dresser
- Color Oak Brown
- Overall Length 15.75
- Material MDF,PVC
- Overall Width 47.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 191-11978-ZORO
- Zoro # G704101543
- UPC # 193271211579
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Length | 15.75 |
Overall Width | 47.24 |
Overall Height | 29.64 |
Details
Includes | One (1) Dresser |
Color | Oak Brown |
Material | MDF,PVC |
For Use With | Bedroom |
Weight | 112.2 |
Description
Organize your interior with the Colburn dresser. Made in Malaysia, this sturdy piece is constructed from high-density engineered wood boards for long-lasting strength along with quality runners for smooth functionality. The natural oak brown finish injects visual warmth to your space while complementing a variety of modern room layouts. Requiring assembly, the Colburn features six large drawers to efficiently organize clothes, linens, and more. Black finished metal drawer handles add a sleek, contemporary touch, characterizing the Colburn dresser as a sophisticated solution to modern bedroom storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood 5-Drawer Chest with Faux Marble Top (189-11621-ZORO)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Dresser (162-10261)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 6-drawer Dresser (121-6781)
- BAXTON STUDIO Wales Modern Light Brown Wood 6-Drawer Chest (143-8105)
- BAXTON STUDIO Auburn Espresso Brown Finished Wood 6-Drawer Dresser (141-7999)
- Baxton Studio Dressers