Shop All Accent Chairs
Baxton Studio
Christa Transitional Dark Brown Faux Leather and Wood Accent Chair
Mfr # 191-11709-ZORO
Zoro # G404101621
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 27.55
- Overall Height 30
- Overall Width 24.2
- Color Dark Brown/Walnut Brown
- Includes One (1) Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 191-11709-ZORO
- Zoro # G404101621
- UPC # 193271192335
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 30 |
Overall Width | 24.2 |
Overall Length | 31.5 |
Details
Weight Capacity | 27.55 |
Color | Dark Brown/Walnut Brown |
Includes | One (1) Chair |
Assembled/Unassembled | Assembly Required |
Material | Faux Leather"100% polyester",Solid Rubber Wood |
Weight | 27.55 |
For Use With | Living Room |
Description
Create a cool, retro lounge with the unique design of the Christa chair. Made in Malaysia, this chair is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth faux leather effect fabric. Angled legs and a low seat create a sleek, mid-century modern silhouette that exudes vintage charm. Requiring assembly, the Christa features walnut brown finished wood legs that lend visual warmth to any public or private setting. Showcasing a distinctive design bursting with old-school character, the Christa chair is a transformative addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- BAXTON STUDIO Fiore Royal Blue Velvet Upholstered Gold Finished Swivel Accent Chair (161-10397)
- BAXTON STUDIO Napoleon Traditional French Accent Chair-Ash (107-5489)
- BAXTON STUDIO Marlena Dark Grey Upholstered Whitewash Wood Rocking Chair (143-7843)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Janelle Blue Velvet Upholstered and Gold Finished Living Room Chair (170-10864)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair (143-7850)
- MANHATTAN COMFORT Curl Swivel Accent Chair in Yellow and Polished Chrome (AC040-YL)
- Baxton Studio Accent Chairs