Shop All Sofas & Love Seats
Baxton Studio
Christa Mid-Century Fabric Upholstered Faux Leather and Wood Sofa-Dark Brown
Mfr # 191-11708-ZORO
Zoro # G604101704
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Includes One (1) Sofa
- For Use With Living Room
- Material Faux Leather"100% polyester",Solid Rubber Wood,Foam
- Weight 57.32
- Overall Width 68.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 191-11708-ZORO
- Zoro # G604101704
- UPC # 193271192328
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Overall Width | 68.5 |
Overall Length | 31.5 |
Overall Height | 30 |
Details
Includes | One (1) Sofa |
For Use With | Living Room |
Material | Faux Leather"100% polyester",Solid Rubber Wood,Foam |
Weight | 57.32 |
Color | Dark Brown/Walnut Brown |
Description
Create a cool, retro lounge with the unique design of the Christa sofa. Made in Malaysia, this sofa is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth faux leather effect fabric. Angled legs and low seats create a sleek, mid-century modern silhouette that exudes vintage charm. Requiring assembly, the Christa features walnut brown finished wood legs that lend visual warmth to any public or private setting. Showcasing a distinctive design bursting with old-school character, the Christa sofa is a transformative addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Sensor (807409)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- TRUE Led Input Wire (964065)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- BAXTON STUDIO Sorrento Blue Velvet Upholstered Walnut Finished Wooden 3-seater Sofa (160-9940)
- BAXTON STUDIO Arcadia Grey Upholstered Button-Tufted Living Room 3-Seater Sofa (130-7094)
- BAXTON STUDIO Felicity Modern Dark Gray Upholstered Sleeper Sofa (146-8971)
- BAXTON STUDIO Packer Modern Grey Upholstered Twin Size Sofa Daybed (150-9008)
- BAXTON STUDIO Venza Walnut Wood Light Brown Upholstered 3-Seater Sofa (140-7557)
- BAXTON STUDIO Allister Mid-Century Light Grey Upholstered Sofa (158-9749)
- BAXTON STUDIO Venza Walnut Wood Light Brown Upholstered 2-Seater Loveseat (140-7556)
- Baxton Studio Sofas & Love Seats