Shop All TV Stands & Entertainment Centers
Baxton Studio
Chester Modern and Contemporary TwoTone Dark and Natural Brown Finished Wood TV Stand
Mfr # 221-12473-ZORO
Zoro # G807479624
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.7
- Material Particle Board,Wood
- Color Dark Brown/Natural Brown/Gold
- Length 15.7
- Width 55.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 221-12473-ZORO
- Zoro # G807479624
- UPC # 193271259052
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Height | 17.7 |
Length | 15.7 |
Width | 55.1 |
Details
Material | Particle Board,Wood |
Color | Dark Brown/Natural Brown/Gold |
Description
Effortlessly direct attention to the focal point of your living room with the astonishing Chester TV stand Made in China, this exquisite piece consists of a solid wood frame and supports televisions measuring up to 70 inches Two open shelves offer space to organize media devices, while the cutout doors open to reveal two additional shelves The Chester requires assembly and features angled legs for excellent stability and support in an eyecatching silhouette A sleek design that caters for modern needs, the Chester TV stand invigorates any layout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN PRODUCTS Hangman HM-30D 30 in. 300 lbs Heavy Duty Hangman with Wall Dog (HM-30D)
- SOUTHBEND Knob, Chrome Plated (1189600)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- BAXTON STUDIO Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand (189-11997-ZORO)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11998-ZORO)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- Baxton Studio TV Stands & Entertainment Centers