Shop All Dining Room Chairs
Baxton Studio
Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair
Mfr # 147-8331
Zoro # G2565242
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 147-8331
- Zoro # G2565242
- UPC # 842507142803
- Country of Origin China
- Category Dining Room Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Assembled/Unassembled | Assembled |
Description
The details of the Charmant dining chair are what make it a dynamic, stylish piece. The carved wooden frame and weathered oak finish are indicative of the chair's French and provincial-inspired design. The chair back and seat are foam-padded and upholstered in a charming beige fabric. The Charmant features a button-tufted chair back design and a silver finished nailhead trim for a hint of luxe and glam looks. This chair can add comfortable seating to your dining room, or add rustic whimsy as accent seating in your entryway or livingroom. The possibilities for coordinating with your existing decor abound, but one thing is for sure: the Charmant dining chair lives up to its name. The chair comes fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Genna Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12675)
- BAXTON STUDIO Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (192-2PC-12059-ZORO)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- Baxton Studio Dining Room Chairs