Shop All Waiting Room & Guest Chairs
Baxton Studio
Charlotte Walnut Wood and Brown Faux Leather 1-Seater Lounge Chair
Mfr # 125-6900
Zoro # G2560640
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Wood
- Back Material Leather
- Style Lounge Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 125-6900
- Zoro # G2560640
- UPC # 847321056541
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Style | Lounge Chair |
Description
Welcome home to modern living with mission style. A mixture of classic designs and luxurious faux leather will make the Charlotte 1-seater lounge chair the most comfortable chair in the house. Featuring strong and durable construction with eco-friendly solid rubberwood, poplar and plywood board seat, the Charlotte will be stylish and timeless furniture for your living room. Inspired by mission style, the chair features strong and durable ready-to-assemble construction with slatted armrest and backrest. Heavily padded with foam and upholstered in dark brown faux leather, the lounge chair, with removable cushions will be a standout piece in any interior decor. A fully upholstered lounge chair with exposed dark walnut wood looks great from all angles, whether in a lounge arrangement, public waiting area or private office. This chair will be suitable for those urban dwellers with limited space. It could be a cool-looking reading nook within 30 minutes of assembly out of a box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz. (PGE241RSE)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- ALATERRE FURNITURE Shaker Cottage 40"W Desk, Espresso (ASCA06P0)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- BAXTON STUDIO Larsen Mid-Century Gray Upholstered Walnut Wood Lounge Chair (153-9162)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- BAXTON STUDIO Dark Brown Leather Dining Chair With Chrome Frame, PK2 (35-3256)
- BAXTON STUDIO Caron Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (177-10547-Zoro)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- Baxton Studio Seating