Shop All Waiting Room & Guest Chairs
Baxton Studio
Charlemagne Traditional French Black and Grey Striped Accent Chair
Mfr # 107-5488
Zoro # G2572839
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Color White
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 107-5488
- Zoro # G2572839
- UPC # 847321027244
- Country of Origin Indonesia
- Category Waiting Room & Guest Chairs
Details
Back Color | White |
Style | Accent Chair |
Description
Classic contouring, contrasting leg designs and the comfort of cotton combine to create our Charlemagne Traditional French Accent Chair. Cedar wood frame and distressed brown oak wood finish (with white streaking) celebrate this timeless design. While the black and grey striped upholstery is a bit bolder than the Charlemagne’s mono-toned versions, the color scheme still is surprisingly versatile for accent placement or room positioning. There’s really no comparison to this attention to detail in the discount furniture arena.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- MONARCH SPECIALTIES Artificial Plant, 57" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9536)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- BAXTON STUDIO Mira Navy Blue Velvet Upholstered Gold Finished Metal Lounge Chair (160-9926)
- BAXTON STUDIO Yashiya Mid-century Grey Upholstered Rocking Chair (123-6817)
- BAXTON STUDIO Perris Grey Upholstered Walnut Wood Lounge Chair (150-8741)
- BAXTON STUDIO Nexus Walnut Wood Finishing and Gravel Upholstered Arm Chair, PK2 (133-7147)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- BAXTON STUDIO Micah Modern Beige Upholstered Tufted Swivel Chair (151-9257)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- Baxton Studio Seating