Shop All Waiting Room & Guest Chairs
Baxton Studio
Charlemagne Traditional French Accent Chair-Oak (Brown Stripe)
Mfr # 107-5487
Zoro # G2573128
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Color White
- Style Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 107-5487
- Zoro # G2573128
- UPC # 847321027237
- Country of Origin Indonesia
- Category Waiting Room & Guest Chairs
Details
Back Color | White |
Style | Accent Chair |
Description
Classic contouring, contrasting leg designs and the comfort of cotton combine to create our Charlemagne Traditional French Accent Chair. Cedar wood frame and distressed brown oak wood finish (with white streaking) celebrate this timeless design. The tan-and-brown-striped beige cotton base upholstery makes a bit bolder statement than the Charlemagne’s mono-toned versions. However, the color scheme still is surprisingly versatile for accent placement or room positioning. There’s really no comparison to this attention to detail in the discount furniture arena.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- BAXTON STUDIO Perris Grey Upholstered Walnut Wood Lounge Chair (150-8741)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- BAXTON STUDIO Sorrento Brown Faux Leather Upholstered Wooden Lounge Chair (122-6765)
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- BAXTON STUDIO Larsen Mid-Century Gray Upholstered Walnut Wood Lounge Chair (153-9162)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- Baxton Studio Waiting Room & Guest Chairs