Shop All Bed Frames
Baxton Studio
Chaise Classic and Traditional Light Grey Fabric and Natural Brown Finished Wood Twin Size Daybed
Mfr # 220-12856-ZORO
Zoro # G207479811
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey/Natural Brown
- Material Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Wood
- Overall Height 39.8
- Overall Width 88.2
- Overall Length 42.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 220-12856-ZORO
- Zoro # G207479811
- UPC # 193271347179
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 39.8 |
Overall Width | 88.2 |
Overall Length | 42.3 |
Details
Color | Light Grey/Natural Brown |
Material | Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Wood |
Includes | One (1) Twin Size Daybed |
For Use With | Kids Room |
Description
Offer the comfort of the timeless craftsmanship to yourself and guests with the alluring Chaise daybed Made in Malaysia, this exquisite piece consists of a solid wood frame padded with foam and upholstered in soft fabric The arching curves of the headboard and curled arms form a lovely silhouette to rest and rejuvenate within The Chaise requires assembly and features wood slats for mattress support, eliminating the need for a box spring Turned legs accentuate the classic charm of the piece, making the Chaise daybed a superb addition to any bedroom space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- BAXTON STUDIO Ansa Grey Upholstered Twin Size Bed (159-9762)
- BAXTON STUDIO London Brown Arched Back Sofa Twin Daybed with Roll-Out Trundle Bed (125-6928)
- BAXTON STUDIO Jamie Oak and Grey Wood Queen 2-Drawer Queen Size Storage Platform Bed (138-7709-8041)
- BAXTON STUDIO Jameson Walnut Finished Expandable Twin Size to King Size Daybed (167-10733)
- BAXTON STUDIO Alinia Beige Upholstered Walnut Wood King Size Platform Bed (146-8170)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- Baxton Studio Bed Frames