Shop All Decorative Mirrors
Baxton Studio
Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror
Mfr # 189-11896-ZORO
Zoro # G303531772
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF/Metal
- Height 47.1
- Weight 33.1
- Overall Width 32
- Includes One (1) Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11896-ZORO
- Zoro # G303531772
- UPC # 193271201235
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 47.1 |
Overall Width | 32 |
Width | 32 |
Length | 0.6 |
Overall Height | 47.1 |
Overall Length | 0.6 |
Details
Material | MDF/Metal |
Weight | 33.1 |
Includes | One (1) Mirror |
Color | Gold |
Description
Embellish your home with the enchanting allure of the Celerina wall mirror. Made in China, the Celerina features an arched outline overlaid with a gold finished metal frame. The smooth curves and clean lines of the frame intersect to create a stunning geometric display that gives the illusion of depth to any room. The Celerina will arrive fully assembled and is wall mountable. A remarkable expression of opulent design, the Celerina wall mirror is a radiant addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- BAXTON STUDIO Kalinda Art Deco Antique Gold Finished Rectangular Accent Wall Mirror (150-8871)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- BAXTON STUDIO Ohara Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11898-ZORO)
- BAXTON STUDIO Lund Dark Brown Wood Modern Mirror With Built-In Stand (70-3938)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- SEKKUSU FURNITURE 24 x 36 in. Frameless Beveled Oval Wall Mirror - 1 in. Beveled Edge (SE1536933)
- Baxton Studio Decorative Mirrors