Shop All Home Storage Cabinets
Baxton Studio
Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet
Mfr # 220-12859-ZORO
Zoro # G207479606
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Natural Rattan,Metal
- Color Natural Brown/Black
- Includes One (1) Storage Cabinet
- Outside Length 15.7
- Overall Height 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 220-12859-ZORO
- Zoro # G207479606
- UPC # 193271348022
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Outside Length | 15.7 |
Overall Height | 31.5 |
Overall Width | 31.5 |
Details
Material | Particle Board,Natural Rattan,Metal |
Color | Natural Brown/Black |
Includes | One (1) Storage Cabinet |
Cabinet Style | Mid-Century |
Assembly | Assembly Required |
Description
Saturated in the style of midcentury design, the Caterina cabinet caters for modern needs Made in China, this exquisite piece consists of a solid metal frame fitted with wood Two wide shelves behind the doors provide discreet storage space to organize and declutter busy areas of your home The Caterina requires assembly and features woven natural rattan embellishments for an extra dose of retro flair A handy addition that carries on the charm of traditional design, the Caterina cabinet elevates any arrangement Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- BAXTON STUDIO Eliya Classic and Traditional Brushed Silver Finished Wood 3Drawer Storage Cabinet (212-11938-ZORO)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- SAUDER East Rock Stor Cab 2-Door Wall Cabnet Ao , Hidden storage behind doors (431753)
- Baxton Studio Home Storage Cabinets