Shop All Counter Height Stools
Baxton Studio
Caspia MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan Counter Stool
Mfr # 212-12812-ZORO
Zoro # G007479646
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mahogany Wood,Natural Rattan
- Width 18.25
- Height 40.4
- Length 20.25
- Seat Color Natural Brown/Walnut Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 212-12812-ZORO
- Zoro # G007479646
- UPC # 193271294534
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Width | 18.25 |
Height | 40.4 |
Length | 20.25 |
Details
Seat Material | Mahogany Wood,Natural Rattan |
Seat Color | Natural Brown/Walnut Brown |
Description
Sustain a soothing, tranquil ambiance in your space with the delightful Caspia counter stool Made in Indonesia, this stool is comprised of a solid mahogany wood frame embellished with natural rattan Its rounded backrest forms a smooth silhouette, while woven rattan lends a traditional touch of style The Caspia will arrive fully assembled and features a convenient footrest for enhanced comfort Simple yet expressive, the Caspia counter stool boosts the mood of any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILEWICH 28 in. L X 18 in. W Orange Skinny Stripe Polyester/Vinyl Door Mat (200134-010)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- TRADEMARK FINE ART Rusty Frentner 'Red Tailed Hawk' Canvas Art, 18x24 (ALI33210-C1824GG)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- BAXTON STUDIO Carra Beige Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9653)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11419-Zoro)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- BAXTON STUDIO Lander Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Metal Counter Stool Set (2PC) PR (192-2PC-12062-ZORO)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan Counter Stool (212-12811-ZORO)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- FLASH FURNITURE White Vinyl Counter Stool, 24"H, Frame Material: Wood (CH-152561-WH-VY-GG)
- Baxton Studio Counter Height Stools