Shop All Bed Frames
Baxton Studio
Casol MidCentury Modern Transitional Grey Fabric Upholstered Full Size Platform Bed
Mfr # 224-13086-ZORO
Zoro # G107479812
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Fabric "100% Polyester", Particle board , MDF , Foam , Plastic
- Overall Height 40.9
- Overall Width 60.6
- Overall Length 83.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 224-13086-ZORO
- Zoro # G107479812
- UPC # 193271367979
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 40.9 |
Overall Width | 60.6 |
Overall Length | 83.3 |
Details
Color | Grey |
Material | Fabric "100% Polyester", Particle board , MDF , Foam , Plastic |
Includes | One (1) Full Size Bed |
For Use With | Bedroom |
Description
Streamlined beauty arrives to refresh your nightly routine with the lovely Casol platform bed Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in plush fabric The sleek geometry of the wingback headboard cradles a buttontufted design for a beautiful bedroom backdrop The Casol requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs complete the flowing silhouette, making the Casol platform bed a gorgeous upgrade for any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- BAXTON STUDIO Cielle Weathered Grey Oak Finished Wood King Size Platform Bed Frame (161-10192)
- BAXTON STUDIO Arthur Walnut Wood King Size Platform Bed with Built-In Shelves (164-10670)
- BAXTON STUDIO Arcelia Glam and Luxe Two-Tone Dark Brown and Gold Finished Wood Queen Size Platform Bed (204-12583)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- BAXTON STUDIO Chaise Classic and Traditional Light Grey Fabric and Natural Brown Finished Wood Twin Size Daybed (220-12856-ZORO)
- BAXTON STUDIO Macey Grey Upholstered Walnut Finished King Size Storage Platform Bed (146-8196)
- KD MUEBLES DE DORMITORIO Monica Velvet Upholstered King Size Platform Bed Black (KD3357669)
- Baxton Studio Bed Frames