Shop All Coffee Tables
Baxton Studio
Cariel Modern Bohemian Natural Brown Rattan Coffee Table
Mfr # 210-12720
Zoro # G404401059
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Coffee Table
- Weight Capacity 6.6
- Overall Height 21.7
- Overall Width 21.5
- Overall Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 210-12720
- Zoro # G404401059
- UPC # 193271286836
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Overall Height | 21.7 |
Overall Width | 21.5 |
Overall Length | 21.5 |
Details
Includes | One (1) Coffee Table |
Weight Capacity | 6.6 |
Color | Natural Brown |
For Use With | Living Room |
Material | natural rattan |
Description
Adorn your space with a touch of exotic artistry with the exquisite design of the Cariel coffee table. This table is comprised of a natural rattan embellished with woven detailing. Both the tabletop and lower shelf feature curled rattan rods for a smooth, sturdy surface while forming an alluring geometric display. The Cariel will arrive fully assembled and utilizes angled legs for excellent stability and support in expressive design. A fantastic accent piece with stunning personality, the Cariel coffee table is a wonderful addition to any arrangement.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO 18.9 W, 18.9 L, 18.9 H (199-12327-ZORO)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- BAXTON STUDIO Pierce Mid-Century Modern Walnut Finished Brown Wood Coffee Table (125-6898)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO 39.4 W, 19.7 L, 17.7 H, Particle Board, Metal "Iron" Top, Oak Brown/Black (213-12492-ZORO)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf (I 7914P)
- Baxton Studio Coffee Tables