Shop All Bed Frames
Baxton Studio
Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set
Mfr # 219-6787-6050-ZORO
Zoro # G807479631
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink/Silver
- Material Faux leather "70% Composite, 30% PVC",MDF,LVL,Plywood,Rubberwood,Foam,Metal "Chrome"
- Overall Height 39.63
- Overall Width 63
- Overall Length 86.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 219-6787-6050-ZORO
- Zoro # G807479631
- UPC # 193271379057
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 39.63 |
Overall Width | 63 |
Overall Length | 86.25 |
Details
Color | Pink/Silver |
Material | Faux leather "70% Composite, 30% PVC",MDF,LVL,Plywood,Rubberwood,Foam,Metal "Chrome" |
For Use With | Bedroom |
Includes | One (1) Queen Size Bed; Two (2) Nightstands |
Description
Understated elegance lies at the core of our Canterbury bedroom set Made in Malaysia, this stunning set includes one bed and two nightstands wrapped in exquisite faux leather Each piece is beautifully embellished with faux crystals for an added dose of opulence while minimalist legs provide excellent stability The Canterbury set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring An exceptional collection that brings any layout to the next level, the Canterbury bedroom set transforms any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- GE Refrigerator Union Connector (WR02X11330)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- BAXTON STUDIO Aurelie Modern Light Beige Upholstered King Size Storage Bed (145-8127)
- BAXTON STUDIO Delora Light Grey Queen Size Daybed with Roll-Out Trundle Bed (158-9665)
- BAXTON STUDIO Milligan ModernBeige Fabric Upholstered and Dark Brown Finished Wood Twin Size Daybed (200-12561-ZORO)
- BAXTON STUDIO Akemi Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (182-11107-Zoro)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered Twin Size Headboard (156-9339)
- BAXTON STUDIO Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Full (191-11523-ZORO)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- Baxton Studio Beds and Mattresses