Shop All Dining Room Chairs
Baxton Studio
Cambree Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR
Mfr # 195-2PC-12383-ZORO
Zoro # G904096045
product price: $333.99
/pr
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.7
- Color Beige/Black
- Length 19.8
- Height 35
- Assembled/Unassembled Fully Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-2PC-12383-ZORO
- Zoro # G904096045
- UPC # 193271243389
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 17.7 |
Length | 19.8 |
Height | 35 |
Overall Height | 35 |
Overall Length | 19.8 |
Overall Width | 17.7 |
Details
Material | Natural Woven Rattan,Beech Wood |
Color | Beige/Black |
Assembled/Unassembled | Fully Assembled |
Weight Capacity | 9 |
Includes | Two (2) Dining Chairs |
Weight | 9 |
For Use With | Dining Room |
Description
Present a delightful scene in your home with the stunning design of the Cambree dining chair. This chair is crafted from solid beech wood frame and natual woven rattan seat and back, which offers the perfect contrast of natural materials. Comes fully assembled, the Cambree utilizes splayed legs for stable support in expressive, mid-century style. Combining style and comfort, the Cambree dining chair is wonderful addition to the modern home.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- BAXTON STUDIO Estelle Oak Beige Button-tufted Upholstered Dining Chair (120-6672)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- Baxton Studio Dining Room Chairs