Shop All Nightstands
Baxton Studio
Camara Modern Bohemian Natural Brown Rattan 1-Drawer Nightstand
Mfr # 208-12689
Zoro # G704401025
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17.7
- For Use With Bedroom
- Includes One (1) Nightstand
- Overall Height 19.7
- Overall Length 13.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 208-12689
- Zoro # G704401025
- UPC # 193271284962
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Overall Width | 17.7 |
Overall Height | 19.7 |
Overall Length | 13.8 |
Details
For Use With | Bedroom |
Includes | One (1) Nightstand |
Color | Natural Brown |
Weight | 10.6 |
Material | natural rattan,plywood |
Description
Rest easy with the simple efficiency and tropical character of the Camara nightstand. This handy piece is comprised of a remarkable blend of wood and natural rattan. One drawer offers space to organize bedside essentials, while the open shelf accommodates larger items. The Camara will arrive fully assembled and features a round drawer knob that stands out against the woven rattan accents. With a stunning geometric frame, the Camara nightstand transforms the mood of the modern bedroom.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- BAXTON STUDIO Colburn Modern and Contemporary Oak Brown Finished Wood 2-Drawer Nightstand (189-11979-ZORO)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 3-Drawer Nightstand with Rattan (201-12259)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- BAXTON STUDIO Gallia Modern Oak Brown Finished 2-Drawer Nightstand (146-8299)
- Baxton Studio Nightstands