Shop All Outdoor Dining Sets
Baxton Studio
Callison Modern & Contemporary Black Finished Metal and Multi-Colored Glass Outdoor Dining Table
Mfr # 206-12128
Zoro # G504401072
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal,glass
- Overall Length 24
- Color Black/White
- Overall Height 28
- Weight 35.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12128
- Zoro # G504401072
- UPC # 193271218066
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 24 |
Overall Height | 28 |
Overall Width | 24 |
Details
Material | metal,glass |
Color | Black/White |
Weight | 35.3 |
Includes | One (1) Outdoor Dining Table |
For Use With | Outdoor |
Description
Spend your time dining in the warm summer air with the graceful Callison outdoor dining table. This table is made from solid metal. The round tabletop features colored glass accents organized in a geometric pattern for a stunning, mosaic display that is sure to catch the eyes of any visitors. The Callison requires assembly and utilizes concave legs for excellent stability and support in elegant style. Making summer days a little more memorable, the Callison outdoor dining table is a wonderful addition to any patio or deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Filter Adapter (808033)
- STENS Parker Wheel Motor Turf Tracer Hp Hydro Viking Exmark 1-603718 (025-515)
- MTD Handle-Lower 800 H (749-04557-0637)
- GROTE Bracket-License Bracket License, 43022 (43022)
- BAXTON STUDIO Darian ModernGrey Fabric Upholstered and Grey Synthetic Rattan 4-Piece Patio Set (194-11755-ZORO)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Anthracite (RBO-NAPOLI-ANT-5DA)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Gray Chairs (TLH-089REC-303CGY6-GG)
- Baxton Studio Outdoor Dining Sets