Shop All Outdoor Dining Sets
Baxton Studio
Callison Contemporary Black Finished Metal and Multi-Colored Glass 3-Piece Outdoor Dining Set
Mfr # 206-12129-12128
Zoro # G604401125
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Includes Two (2) Outdoor Dining Chairs; One (1) Outdoor Dining Table
- Overall Length 24
- Color Black/White
- Material metal,glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12129-12128
- Zoro # G604401125
- UPC # 193271218103
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 24 |
Overall Length | 24 |
Overall Height | 28 |
Details
Includes | Two (2) Outdoor Dining Chairs; One (1) Outdoor Dining Table |
Color | Black/White |
Material | metal,glass |
Weight | 49.6 |
For Use With | Outdoor |
Description
Spend your time dining under the summer sun with the Callison outdoor dining set. This set includes two chairs and one table constructed from sturdy metal. The chairs feature a striking mosaic embellishment complemented by the geometric design of the tabletop for truly eye-catching visuals. The Callison requires assembly and utilizes a round tabletop with smooth edges to accommodate outdoor snacks and drinks. Making summer days a little more memorable, the Callison outdoor dining set lends an elegant touch to any outdoor lounge area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- BRIGGS & STRATTON Fuel Tank Cap (692046)
- PENTAIR Control Valve, Black (R172086Z)
- BAXTON STUDIO Darian ModernGrey Fabric Upholstered and Grey Synthetic Rattan 4-Piece Patio Set (194-11755-ZORO)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- ALATERRE FURNITURE Okemo Acacia Wood Outdoor 7-Piece Outdoor DiningSet with Table and 6 Dining Chairs with Cushions (ANOK012ANOB)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Gray Chairs (TLH-089REC-303CGY6-GG)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- Baxton Studio Patio Furniture