Shop All Accent Furniture and Storage
Baxton Studio
Calandra ModernOak Brown and Multi-Colored Wood 4-Drawer Storage Unit
Mfr # 199-12248-ZORO
Zoro # G204101487
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 31.5
- Weight Capacity 7.1
- Material Paulownia Wood
- Overall Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 199-12248-ZORO
- Zoro # G204101487
- UPC # 193271223367
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11 |
Overall Height | 31.5 |
Overall Width | 15 |
Details
Weight Capacity | 7.1 |
Material | Paulownia Wood |
Includes | One (1) Storage Unit |
Color | Oak Brown/Multi-Colored |
For Use With | Storage & Organization |
Weight | 7.1 |
Description
The Calandra storage unit accommodates busy areas of your home with exceptional storage space. Made in China, this unit is comprised of a sturdy wood frame adorned with metal accents. Four drawers allow you to declutter and organize household essentials while reserving the tabletop as a pedestal for decorations. Comes fully assembled, the drawers of the Calandra feature smooth metal handles for a sleek, industrial touch. A chic, modern solution to your needs, the Calandra storage unit updates any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal Multipurpose Storage Cabinet (178-11215-Zoro)
- BAXTON STUDIO Svante Mid-Century Multicolor Finished Wood 6-Drawer Chest (152-9253)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- BAXTON STUDIO Brighton Mid-Century White and Walnut Wood 3-Drawer Storage Nightstand (137-7498)
- BAXTON STUDIO Jonesy Mid-Century Grey Upholstered 2-Drawer Nightstand (135-7288)
- SAUDER Briarbrook Office Credenza Bo , Hidden storage behind center doors for books, binders, and more (430074)
- Baxton Studio Accent Furniture and Storage