Shop All Accent Furniture and Storage
Baxton Studio
Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench
Mfr # 197-12202-ZORO
Zoro # G104101631
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 15.9
- Weight Capacity 22.5
- Color Green/Dark Brown
- Material Fabric "Polyester 100%",Pine Wood,Foam,Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12202-ZORO
- Zoro # G104101631
- UPC # 193271222902
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 15.9 |
Overall Width | 42.5 |
Details
Weight Capacity | 22.5 |
Color | Green/Dark Brown |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Wood |
Includes | One (1) Storage Bench |
For Use With | Living Room |
Weight | 22.5 |
Description
Stylish and practical, the Caine storage bench expands the potential of any interior space. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The button-tufted cushion opens to reveal a spacious storage compartment for extra pillows, blankets, and more. Requiring assembly, the Caine utilized angled legs for excellent stability and support while lending a traditional feel. A wonderful addition to a living room, bedroom, or entryway, the Caine storage bench enhances any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 30x47 (DLG00984-C3047GG)
- CORRELL Café tables (HPL) (BXT30R-36)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- BAXTON STUDIO Herman Modern and Contemporary Walnut Brown Finished Wood 1-Drawer Console Table (190-11325-ZORO)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- BAXTON STUDIO Calanthe Modern & Contemporary Gold Finished Metal Console Table with Marble Tabletop (206-12100)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- BAXTON STUDIO Richelle ModernWhite Finished Wood Hanging Jewelry Armoire with Mirror (197-12157-ZORO)
- BAXTON STUDIO Fernanda 3-Door Oak Brown Wooden Entryway Shoes Storage Wide Cabinet (118-6511)
- MANHATTAN COMFORT Wine Cabinet, 8-Bottle, 4 Shlv, Yllw/White (350703)
- Baxton Studio Accent Furniture and Storage