Shop All Dining Room Chairs
Baxton Studio
Bryson Modern French Blue and White Weaving and Natural Rattan Bistro Chair
Mfr # 225-13113-ZORO
Zoro # G407480808
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rattan , Plastic
- Color Blue/White/Natural Brown
- Width (In.) 22.4
- Height (In.) 35.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 225-13113-ZORO
- Zoro # G407480808
- UPC # 193271369829
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 22.4 |
Height (In.) | 35.4 |
Details
Material | Natural Rattan , Plastic |
Color | Blue/White/Natural Brown |
Description
Replicate the allure of a cozy French bistro in your space with the stunning Bryson dining chair Made in Indonesia, this charming piece consists of a solid rattan frame wrapped in woven plastic embellishments Its rounded backrest accentuates the geometric weaving while ergonomic armrests offer enhanced comfort The Bryson will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support in enchanting design Exuding a carefree yet elegant personality, the Bryson dining chair is sure to elevate any occasion Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- BAXTON STUDIO Gould Modern Transtional Black Plastic Dining Chair Set (4PC) (193-4PC-12024-ZORO)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- BAXTON STUDIO Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4 (153-9405)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- Baxton Studio Dining Room Chairs