Shop All Desk Chairs
Baxton Studio
Bruce Modern White and Walnut Office Chair
Mfr # 124-6947
Zoro # G2559642
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Fabric
- Adjustable Swivel
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 124-6947
- Zoro # G2559642
- UPC # 847321057401
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Fabric |
Adjustable | Swivel |
Style | Office Chair |
Description
A stylish, affordable alternative to your run-of-the-mill plastic and fabric office chair, the Bruce Modern Task Chair has won us over. A walnut effect plywood frame houses a lightly-padded white faux leather seat and sits atop a base made of chrome-plated steel and black plastic casters. Covetable height-adjustment and 360 degree swivel features are included. The Bruce Designer Office Chair requires assembly and should be wiped clean with a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- Baxton Studio Desk Chairs