Shop All Ottomans
Baxton Studio
Brighton Beige Linen Modern Tufted Ottoman
Mfr # 87-4393
Zoro # G2544154
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Eucalyptus Wood
- Upholstery Material Linen
- Seat Material Linen
- Seat Color Beige
- Features Sturdy, Upholstered, Button Tufted, Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 87-4393
- Zoro # G2544154
- UPC # 847321009714
- Country of Origin China
- Category Ottomans
Dimensions
Height | 18 in |
Depth | 31 in |
Width | 59 in |
Details
Frame Material | Eucalyptus Wood |
Upholstery Material | Linen |
Seat Material | Linen |
Seat Color | Beige |
Features | Sturdy, Upholstered, Button Tufted, Comfortable |
Item | Brighton Beige Linen Modern Tufted Ottoman |
Base Material | Wood |
Style | Contemporary |
Assembly Required | Yes |
Cleaning Method | Spot Clean |
Base Color | Black |
Casters Material | Metal |
Filling Material | Polyurethane Foam |
Description
Traditional design elements are back with a vengeance. Our Brighton Modern Ottoman stars some serious button tufting and trendy beige linen upholstery. A eucalyptus wood frame and polyurethane foam cushioning are sturdy, supportive, and comfortable. Additional details include matching piping trim along the perimeter, black wood legs, and antiqued bronze finish metal caster wheels. This modern footstool requires assembly and spot cleaning as necessary. A beige linen Brighton Ottoman is also available (sold separately). Dimensions: 18 inches high x 59 inches wide x 31 inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6223-BK)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- TRUE Switch, Rocker (921092)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- BAXTON STUDIO Aberdeen Walnut Wood Finishing and Gravel Upholstered Ottoman (133-7145)
- BAXTON STUDIO Benson French Script Patterned Club Chair and Ottoman Set (122-6803)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman (197-12227-ZORO)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- BAXTON STUDIO Kaylee Teal Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9936)
- BAXTON STUDIO Roanoke Navy Blue Velvet Upholstered Grid-Tufted Storage Ottoman Bench (160-9929)
- Baxton Studio Ottomans