Shop All Patio Side Tables
Baxton Studio
Branson ModernYellow Finished Metal Outdoor Side Table
Mfr # 193-12115-ZORO
Zoro # G704101628
original price:
$43.99
5% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.3
- Overall Height 18.3
- Color Yellow
- Overall Length 12.2
- Overall Width 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12115-ZORO
- Zoro # G704101628
- UPC # 193271217939
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Height | 18.3 |
Overall Length | 12.2 |
Overall Width | 12.2 |
Details
Weight | 5.3 |
Color | Yellow |
For Use With | Outdoor |
Material | Metal |
Includes | One (1) Outdoor Side Table |
Description
Complement the layout of your backyard with the lovely Branson side table. Made in China, this table is constructed from solid metal featuring a lively yellow finish. An elegant cut-out design on the sides of the table forms a cool, geometric look while allowing light to pass easily through its frame. The Branson will arrive fully assembled and utilizes a barrel shape for excellent stability. Acting as a beautiful pedestal for outdoor decorations or snacks and drinks, the Branson side table is a wonderful addition to any patio or deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Plastic Replacement Handle Assembly For Igloo Coolers 28 to 54 QT (76951)
- NATURES MIRACLE Pet Oxy Stain Rmv Nm32Oz (P-98172)
- ZORO SELECT 34 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF5)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- BAXTON STUDIO Branson ModernBlue Finished Metal Outdoor Side Table (193-12116-ZORO)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- WICKER LANE Wicker Lane OTI001-A Outdoor Espresso Wicker Patio Furniture End Table (OTI001-A)
- ADAMS QuikFold Patriotic Blue Rectangular Resin Folding Side Table (8510-94-3938)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- Baxton Studio Patio Furniture