Shop All Patio Side Tables
Baxton Studio
Branson ModernBlue Finished Metal Outdoor Side Table
Mfr # 193-12116-ZORO
Zoro # G904101688
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.2
- Overall Width 12.2
- For Use With Outdoor
- Includes One (1) Outdoor Side Table
- Weight 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12116-ZORO
- Zoro # G904101688
- UPC # 193271217946
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Length | 12.2 |
Overall Width | 12.2 |
Overall Height | 18.3 |
Details
For Use With | Outdoor |
Includes | One (1) Outdoor Side Table |
Weight | 5.3 |
Material | Metal |
Color | Blue |
Description
Complement the layout of your backyard with the lovely Branson side table. Made in China, this table is constructed from solid metal featuring a cool blue finish. An elegant cut-out design on the sides of the table forms a cool, geometric look while allowing light to pass easily through its frame. The Branson will arrive fully assembled and utilizes a barrel shape for excellent stability. Acting as a beautiful pedestal for outdoor decorations or snacks and drinks, the Branson side table is a wonderful addition to any patio or deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Chute Assembly (762222MA)
- INTERTHERM Intertherm 904106 Vertical Venting Kit (904106)
- WILD DELIGHT Birdfood Gourmet 8# (368080)
- BLACK FLAG Liquid Insect Killer 17.5 oz (HG-11031)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- VERANDA Retro Metal Side Table in Coral Red (VE96700)
- BOLD FONTIER Mosaic Art Collection Alpine Accent Table Set of 2 (BO4246483)
- GLOBAL INDUSTRIAL Outdoor Aluminum Slatted Side Table, Tan (437001TN)
- Baxton Studio Patio Furniture