Shop All Accent Chairs
Baxton Studio
Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair
Mfr # 203-12671
Zoro # G904401078
original price:
$422.99
2% off
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 23.4
- Overall Height 35.5
- Overall Width 23.625
- Includes One (1) Chair
- Overall Length 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 203-12671
- Zoro # G904401078
- UPC # 193271284788
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 35.5 |
Overall Width | 23.625 |
Overall Length | 25.5 |
Details
Weight Capacity | 23.4 |
Includes | One (1) Chair |
Color | White/Natural Brown |
Material | fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole |
For Use With | Living Room |
Description
Rest and rejuvenate with the tranquil design of the Brandon armchair. This chair is comprised of a natural rattan frame adorned with woven embellishments. Its seat and backrest include cushions padded with plush foam and upholstered in smooth fabric for exceptional comfort. The Brandon will arrive fully assembled and features sloping armrests for added comfort. A soothing addition that channels tropical appeal, the Brandon armchair is sure to transform the mood of any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- BAXTON STUDIO Garson Glam and Luxe Beige Velvet Upholstered and Gold Metal Finished Accent Chair (195-12434-ZORO)
- BAXTON STUDIO Marlena Dark Grey Upholstered Whitewash Wood Rocking Chair (143-7843)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Neville Modern Luxe and Glam Navy Blue Velvet Fabric Upholstered and Gold Finished Metal Armchair (190-11615-ZORO)
- BAXTON STUDIO Janelle Blue Velvet Upholstered and Gold Finished Living Room Chair (170-10864)
- BAXTON STUDIO Fiore Royal Blue Velvet Upholstered Gold Finished Swivel Accent Chair (161-10397)
- BAXTON STUDIO Genera Modern Bohemian Natural Rattan Lounge Chair (217-12709-ZORO)
- Baxton Studio Accent Chairs