Shop All Decorative Mirrors
Baxton Studio
Bora Modern Bohemian Natural Brown Rattan Accent Wall Mirror
Mfr # 211-12758-ZORO
Zoro # G507480982
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 211-12758-ZORO
- Zoro # G507480982
- UPC # 193271289882
- Country of Origin Indonesia
- Category Decorative Mirrors
Description
Channel the aesthetics of an exotic paradise in your space with the exquisite Bora accent mirror Made in Indonesia, this stunning piece features a large central mirror laid within a handcrafted rattan frame Slim, overlapping rattan rods are tied together and lay within the frame to create a visually striking border The Bora will arrive fully assembled and is wall mountable With a pleasant, symmetrical display, the Bora accent mirror brings a renewed ambiance to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Soft Brass (KN71705)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- HOLLAND BAR STOOL CO Tennessee 15" x 26" Basketball Mirror (MBsktTennes)
- Baxton Studio Decorative Mirrors